Shop AVENGER SAFETY FOOTWEAR
See all product information
Women Carbon Nano-Fiber Toe WEDGE CN PR, WOMENS PR, Black, 11, Wide
Mfr # A7552-11W
Zoro # G909755237
product price:Â $130.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Women
Color
Black
Footwear Width
Wide
Style Number
A7552
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7552-11W
Zoro #
G909755237
UPC #
617420180931
Country of Origin
China
Dimensions
Size
11
Footwear Width
Wide
Details
Item
WEDGE CN PR, WOMENS PR
Toe Type
Carbon Nano-Fiber
Gender
Women
Color
Black
Style Number
A7552
Waterproof
Yes
Liner Material
Textile
Footwear Closure Type
Lace
Midsole Material
PU
Upper Material
Leather
Insulated
No
Standards
IC EH SR
Outsole Material
PU
Insole Material
PU Foam
Description
Size 11 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.