This item is Discontinued.

Avenger Safety Footwear Women Composite Toe FOREMAN ROMEO CT, WOMENS PR, Brown, 9.5, Wide A7120-9.5W

This item is Discontinued.

Avenger Safety Footwear

Women Composite Toe FOREMAN ROMEO CT, WOMENS PR, Brown, 9.5, Wide (Discontinued)

Mfr # A7120-9.5W
Zoro # G709755512
UPC # 617420155366
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7120-9.5W
Zoro #
G709755512
UPC #
617420155366
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide

Details

Item
FOREMAN ROMEO CT, WOMENS PR
Toe Type
Composite
Gender
Women
Color
Brown
Waterproof
Yes
Insulated
No
Liner Material
Textile
Footwear Closure Type
Slip-on
Midsole Material
PU
Upper Material
Leather
Standards
IC EH SR PR
Outsole Material
PU
Insole Material
PU Foam

Description

Size 9.5 FOREMAN ROMEO CT, WOMENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.