
Women Soft Toe BUILDER SOFT TOE PR, WOMENS PR, Brown, 6.5, Medium
Mfr # A8675-6.5M
Zoro # G809756471
product price: $80.39
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft
Gender
Women
Color
Brown
Waterproof
Yes
Footwear Closure Type
Lace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8675-6.5M
Zoro #
G809756471
UPC #
617420224086
Country of Origin
China
Dimensions
Size
6.5
Footwear Width
Medium
Details
Item
BUILDER SOFT TOE PR, WOMENS PR
Toe Type
Soft
Gender
Women
Color
Brown
Waterproof
Yes
Footwear Closure Type
Lace
Midsole Material
PU
Standards
EH SR
Insulated
No
Upper Material
Leather
Liner Material
Textile
Outsole Material
PU
Insole Material
PU Foam
Style Number
A8675
Description
Size 6.5 BUILDER SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.