Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 10, M, A7450

  • Mfr # 7450

  • Zoro # G605817901


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G605817901
UPC #
617420145312
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Upper Material
Leather
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Outsole Material
Polyurethane
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Standards
ASTM 2413-18
Completely Non Metallic
Yes
Closure Type
Lace Up
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Conductive
No
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Static Dissipative
No
Removable Insole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
Resists
Puncture, Slips, Water
Last Number or Name
Avenger
Footwear Closure Type
Lace Up
Upper Boot Material
Leather
Non-Marking Sole
Yes
Footwear Construction
Direct Attach
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Construction
Direct Attached
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.