Shop AVENGER SAFETY FOOTWEAR

Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 11, M, A7450

  • Mfr # 7450
  • Zoro # G305817850

product price: 
$
118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7450
Zoro #
G305817850
UPC #
617420145329
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Insole System
Removable
Last Number or Name
Avenger
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-18
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Outsole Material
Polyurethane
Footwear Construction
Direct Attach
Puncture Resistant Insole
Yes
Upper Boot Material
Leather
Closure Type
Lace Up
Conductive
No
Insulated
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Slip Resistant
Yes
Upper Material Description
Leather
Resists
Puncture, Slips, Water
Electrical Hazard Rated
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Non-Marking Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Carbon Fiber
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
11
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.