Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 7 1/2, M, A7450

  • Mfr # 7450

  • Zoro # G505817919


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G505817919
UPC #
617420145268
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Non Metallic Upper
Yes
Last Number or Name
Avenger
Upper Material Description
Leather
Insulated
No
Metatarsal Guard
No
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Standards
ASTM 2413-18
Insole System
Removable
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Footwear Construction
Direct Attach
Removable Insole
Yes
Conductive
No
Closure Type
Lace Up
Resists
Puncture, Slips, Water
Upper Material
Leather
Slip Resistant
Yes
Upper Boot Material
Leather
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Heat Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Construction
Direct Attached
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.