Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 8, M, A7450

  • Mfr # 7450

  • Zoro # G205817899


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G205817899
UPC #
617420145275
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Non Metallic Upper
Yes
Standards
ASTM 2413-18
Closure Type
Lace Up
Shank Material
Nylon
Footwear Construction
Direct Attach
Metatarsal Guard
No
Completely Non Metallic
Yes
Static Dissipative
No
Upper Material
Leather
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Outsole Material
Polyurethane
Upper Material Description
Leather
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Slip Resistant
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Resists
Puncture, Slips, Water
Insole System
Removable
Last Number or Name
Avenger
Metal Chip Resisting Sole
Yes
Upper Boot Material
Leather
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Insulated
No
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Nylon
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.