Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 9 1/2, W, A7450

  • Mfr # 7450

  • Zoro # G505817896


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G505817896
UPC #
617420158466
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Shank Material
Nylon
Last Number or Name
Avenger
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Outsole Material
Polyurethane
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Standards
ASTM 2413-18
Resists
Puncture, Slips, Water
Upper Material Description
Leather
Upper Boot Material
Leather
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Footwear Construction
Direct Attach
Removable Insole
Yes
Conductive
No
Insulated
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Slip Resistant
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Upper Color
Black
Heat Resistant
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.