Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 10, M, A7452

  • Mfr # 7452-10M

  • Zoro # G102747633


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7452-10M
Zoro #
G102747633
UPC #
617420140584
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Liner Material
Mesh
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Color
Black
Footwear Shank
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Insole System
Removable
Completely Non Metallic
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Midsole Material
Polyurethane
Metatarsal Guard Style
Internal
Closure Type
Lace Up
Insole Color
Black
Insulation Type
None
Lugs
Nylon
Heat Resistant
No
Metatarsal Guard
Internal
Metatarsal System
Metatarsal Protection
Non Metallic Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Insole Material
Rubber
Predominant Footwear Color
Brown
Standards
ASTM F2413 18
Ninety Degree Heel
No
Outsole Material
Rubber
Upper Color
Brown
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Toe Style
Round Toe
Conductive
No
Laces Color
Black
Footwear Closure Type
Lace Up
Static Dissipative
No
Upper Material
Leather
Puncture Resistant Insole
Yes
Insulated
No
Resists
Oils, Slips
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Footwear Construction
Cemented
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Chemical Resisting Sole
Yes
Shank Material
Nylon
Last Number or Name
7452
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.