Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 11, W, A7452

  • Mfr # 7452-11W

  • Zoro # G602747638


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-11W
Zoro #
G602747638
UPC #
617420140720
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Non Metallic Upper
Yes
Heat Resistant
No
Liner Material
Mesh
Metatarsal Guard Style
Internal
Footwear Sole Pattern
Exclusive Design
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
For Outdoor Traction
Yes
Insulated
No
Puncture Resistant Insole
Yes
Non-Marking Upper
Yes
Outsole Color
Black
Upper Color
Brown
Max. Heat Rating
572 Degrees F
Laces Color
Black
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Oil Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Lugs
Nylon
Footwear Construction Type
Cemented
Conductive
No
Metatarsal System
Metatarsal Protection
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Insole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Standards
ASTM F2413 18
Predominant Footwear Color
Brown
Closure Type
Lace Up
Removable Insole
Yes
Wide Toe Cap
No
Upper Material
Leather
Outsole Material
Rubber
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Shank Material
Nylon
Completely Non Metallic
Yes
Footwear Shank
Yes
Non-Marking Sole
Yes
Insulation Type
None
Metatarsal Guard
Internal
Resists
Oils, Slips
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Toe Shape
Round
Footwear Style
6 in Work Boot
Last Number or Name
7452
Insole Color
Black
Static Dissipative
No
Upper Boot Material
All Leather
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Toe Style
Round Toe
Heel Style
Defined Heel
Footwear Construction
Cemented
Waterproof Type
Waterproof Membrane
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Insole Technology
Removable
Heel Definition
Defined Heel
Toe Cap Material
Polycarbonate
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products