Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 6 1/2, W, A7452

  • Mfr # 7452-6.5W

  • Zoro # G402747647


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-6.5W
Zoro #
G402747647
UPC #
617420140645
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Lugs
Nylon
Liner Material
Mesh
Metatarsal Guard
Internal
Ninety Degree Heel
No
For Outdoor Traction
Yes
Max. Heat Rating
572 Degrees F
Insulation Type
None
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Resists
Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Insulated
No
Insole Material
Rubber
Removable Insole
Yes
Insole System
Removable
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Outsole Material
Rubber
Conductive
No
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Wide Toe Cap
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Outsole Color
Black
Last Number or Name
7452
Toe Style
Round Toe
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Upper
Yes
Heat Resistant
No
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413 18
Completely Non Metallic
Yes
Laces Color
Black
Static Dissipative
No
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Metatarsal System
Metatarsal Protection
Footwear Shank
Yes
Puncture Resistant Insole
Yes
Metatarsal Guard Style
Internal
Shank Material
Nylon
Toe Shape
Round
Upper Material
Leather
Insole Color
Black
Slip Resistant
Yes
Upper Color
Brown
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Polycarbonate
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.