Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 6, M, A7452

  • Mfr # 7452-6M

  • Zoro # G902747642


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-6M
Zoro #
G902747642
UPC #
617420140508
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Lugs
Nylon
Insole Material
Rubber
Last Number or Name
7452
Metatarsal System
Metatarsal Protection
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather
Upper Color
Brown
Chain Saw Cut Resistant
No
Toe Shape
Round
Upper Boot Material
All Leather
Removable Insole
Yes
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Standards
ASTM F2413 18
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Shank Material
Nylon
Slip Resistant
Yes
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
Yes
Insole Color
Black
Wide Toe Cap
No
Footwear Construction
Cemented
Upper Material
Leather
Conductive
No
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Toe Style
Round Toe
Laces Color
Black
Insulated
No
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard
Internal
Liner Material
Mesh
Closure Type
Lace Up
Midsole Material
Polyurethane
Insole System
Removable
Static Dissipative
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Resists
Oils, Slips
Metatarsal Guard Style
Internal
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Footwear Shank
Yes
Heat Resistant
No
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Footwear Style
6 in Work Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Polycarbonate
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Insole Technology
Removable
Construction
Cemented
Insole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.