Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 8, M, A7452

  • Mfr # 7452-8M

  • Zoro # G302747631


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-8M
Zoro #
G302747631
UPC #
617420140546
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Closure Type
Lace Up
Insole Material
Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
Yes
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Standards
ASTM F2413 18
Footwear Style
6 in Work Boot
Insulated
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Upper Color
Brown
Outsole Color
Black
Conductive
No
Chain Saw Cut Resistant
No
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
Yes
Toe Style
Round Toe
Insole Color
Black
Liner Material
Mesh
Toe Shape
Round
Metatarsal Guard Style
Internal
Wide Toe Cap
No
Upper Material
Leather
Laces Color
Black
Heel Style
Defined Heel
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Outsole Material
Rubber
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Metatarsal System
Metatarsal Protection
Upper Material Description
Leather
Insulation Type
None
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Shank Material
Nylon
Slip Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Resists
Oils, Slips
Ninety Degree Heel
No
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Best
Lugs
Nylon
Last Number or Name
7452
Heat Resistant
No
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Heel Definition
Defined Heel
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Insole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.