Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 9 1/2, M, A7452

  • Mfr # 7452-9.5M
  • Zoro # G102747640
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7452-9.5M
Zoro #
G102747640
UPC #
617420140577
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Non-Marking Upper
Yes
Footwear Construction Type
Cemented
Lugs
Nylon
Upper Boot Material
All Leather
Laces Color
Black
Max. Heat Rating
572 Degrees F
Slip Resistant
Yes
Resists
Oils, Slips
Conductive
No
Toe Style
Round Toe
Metatarsal System
Metatarsal Protection
Liner Material
Mesh
Upper Material
Leather
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Heat Resistant
No
Footwear Construction
Cemented
Standards
ASTM F2413 18
Last Number or Name
7452
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Insole System
Removable
Outsole Color
Black
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Puncture Resistant Insole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Insulation Type
None
Toe Shape
Round
Heel Style
Defined Heel
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Oil Resisting Sole
Yes
Insulated
No
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
CSA Footwear Standard
No Puncture Protection
Insole Material
Rubber
Footwear Style
6 in Work Boot
Footwear Shank
Yes
Outsole Material
Rubber
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Closure Type
Lace Up
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal Guard Style
Internal
Static Dissipative
No
Upper Material Description
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Removable Insole
Yes
Insole Color
Black
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Wire Color
Dark Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.