Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 9, M, A7452

  • Mfr # 7452-9M

  • Zoro # G502747646


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7452-9M
Zoro #
G502747646
UPC #
617420140560
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Insole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Outsole Color
Black
Toe Shape
Round
Insulation Type
None
Electrical Hazard Rated
Yes
Standards
ASTM F2413 18
Metatarsal Guard
Internal
Upper Material Description
Leather
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Metatarsal System
Metatarsal Protection
Insole Color
Black
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heat Resistant
No
Resists
Oils, Slips
Midsole Material
Polyurethane
Last Number or Name
7452
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Upper Color
Brown
Puncture Resistant Insole
Yes
Upper Boot Material
All Leather
Toe Style
Round Toe
Insole System
Removable
Max. Heat Rating
572 Degrees F
Footwear Construction
Cemented
Conductive
No
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Insulated
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
For Outdoor Traction
Yes
Liner Material
Mesh
Lugs
Nylon
Laces Color
Black
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank
Yes
Outsole Material
Rubber
Slip Resistant
Yes
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Upper Material
Leather
Chemical Resisting Sole
Yes
Metatarsal Guard Style
Internal
Wide Toe Cap
No
Static Dissipative
No
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Waterproof Type
Waterproof Membrane
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Toe Cap Material
Polycarbonate
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.