Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 9, W, A7452

  • Mfr # 7452-9W

  • Zoro # G202747649


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7452-9W
Zoro #
G202747649
UPC #
617420140690
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Toe Style
Round Toe
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Color
Brown
Closure Type
Lace Up
Shank Material
Nylon
Standards
ASTM F2413 18
Static Dissipative
No
Wide Toe Cap
No
Footwear Construction
Cemented
Insole System
Removable
Non Metallic Upper
Yes
Outsole Color
Black
Slip Resistant
Yes
Liner Material
Mesh
Ninety Degree Heel
No
Toe Shape
Round
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Footwear Shank Type
Nylon
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Insole Material
Rubber
Upper Material Description
Leather
Metatarsal Guard
Internal
Heel Style
Defined Heel
Completely Non Metallic
Yes
Metatarsal System
Metatarsal Protection
CSA Footwear Standard
No Puncture Protection
Footwear Closure Type
Lace Up
Insulated
No
Laces Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Non-Marking Upper
Yes
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Resists
Oils, Slips
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Upper Material
Leather
Conductive
No
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Insole Color
Black
Metatarsal Guard Style
Internal
Last Number or Name
7452
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Lugs
Nylon
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.