Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3792422


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3792422
UPC #
617420124157
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
For Outdoor Traction
No
Insulation Type
Thinsulate(R)
Chain Saw Cut Resistant
No
Shank Material
Nylon
Footwear Style
6 in Work Boot
Toe Shape
Round
Insulated
Yes
Upper Material
Leather
Insulation Weight
400 g
Last Number or Name
Avenger
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached Construction
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Waterproof Type
Full Membrane
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Metatarsal System
No
Wide Toe Cap
Yes
Footwear Shank Type
Carbon Plate
Non-Marking Sole
No
Conductive
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Insole System
Memory Foam
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Technology
Dual Density
Outsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
Midsole Technology
Dual Density
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.68
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
400 g
Puncture-Resistant Sole (PRINT)
Yes
Construction
Direct Attached
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Gender (PRINT)
Women's
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.