Shop AVENGER SAFETY FOOTWEAR

Women's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124
  • Zoro # G905258381

product price: 
$
88.35
/pr

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A8124
Zoro #
G905258381
UPC #
617420222037
Country of Origin
China
Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Toe Shape
Round
Standards
ASTM F2413-18
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Heel Style
Defined Heel
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Shank Material
Nylon
Insole System
Removable
Non Metallic Upper
No
Completely Non Metallic
No
Resists
Oils, Slips
Puncture Resistant Insole
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Front Lace
Conductive
No
Footwear Shank
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Non-Marking Upper
No
Insole Color
Black
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Closure Type
Lace Up
Insole Material
Memory Foam
Ninety Degree Heel
Yes
Slip Resistant
Yes
Heat Resistant
Yes
CSA Footwear Standard
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Midsole Technology
Direct Attach
Toe Style
Round Toe
Non-Marking Sole
Yes
Upper Color
Black
Upper Boot Material
All Leather
Midsole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Static Dissipative
No
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Liner Material
Nylon
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction
Direct Attach
Lugs
Metal
For Outdoor Traction
Yes
Outsole Color
Black
Last Number or Name
8124
Laces Color
Black
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Chain Saw Cut Resistant
No
Midsole Technology (PRINT)
Direct Attach
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
11
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.