Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3793892


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7130
Zoro #
G3793892
UPC #
617420124201
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Weight
400 g
Conductive
No
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Footwear Shank Type
Carbon Plate
Non-Marking Sole
No
Shank Material
Nylon
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Memory Foam
Midsole Material
Polyurethane
Insulated
Yes
Max. Heat Rating
100 Degrees F
Outsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Non Metallic Upper
Yes
Metatarsal Guard
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Insulation Type
Thinsulate(R)
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Last Number or Name
Avenger
Predominant Footwear Color
Brown
Static Dissipative
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached Construction
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Waterproof Type
Full Membrane
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Puncture Resistant Insole
Yes
Ninety Degree Heel
No
Upper Material
Leather
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
All-Leather Upper
Yes
Closure
Lace Up
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.68
Ninety-Degree Heel (PRINT)
No
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
6-Inch Work Boot
Maximum Heat Rating
100 Degrees F
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Technology
Dual Density
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily
0.48
Midsole Technology
Dual Density
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.