Women's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3790024


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7130
Zoro #
G3790024
UPC #
617420124195
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Liner Material
Mesh, Nylon
Removable Insole
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Insulated
Yes
Footwear Construction Type
Direct Attached Construction
Midsole Material
Polyurethane
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Upper Material
Leather
Static Dissipative
No
Waterproof Type
Full Membrane
Wide Toe Cap
Yes
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulation Weight
400 g
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Memory Foam
Puncture Resistant Insole
Yes
Non-Marking Sole
No
Conductive
No
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Outsole Material
Polyurethane
Last Number or Name
Avenger
Shank Material
Nylon
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Insulation Type
Thinsulate(R)
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Carbon Plate
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.68
Insulation Technology
Thinsulate(R)
Upper Material (PRINT)
Leather
Maximum Heat Rating
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Closure
Lace Up
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.48
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.7
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Polyurethane
Outsole Technology
Dual Density
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Outsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.