Women's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G205258456


product price:  $88.35
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8124
Zoro #
G205258456
UPC #
617420231558
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Closure Type
Front Lace
Upper Color
Black
Resists
Oils, Slips
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Toe Shape
Round
Non Metallic Upper
No
For Outdoor Traction
Yes
Footwear Construction
Direct Attach
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Completely Non Metallic
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Shank Type
Nylon
Metatarsal Guard Style
None
Non-Marking Upper
No
Puncture Resistant Insole
No
Insole Material
Memory Foam
Heel Style
Defined Heel
Shank Material
Nylon
Chemical Resisting Sole
Yes
CSA Footwear Standard
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Midsole Technology
Direct Attach
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Max. Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Insulated
No
Insole Color
Black
Slip Resistant
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Lugs
Metal
Oil Resisting Sole
Yes
Insole System
Removable
Non-Marking Sole
Yes
Liner Material
Nylon
Heat Resistant
Yes
Laces Color
Black
Last Number or Name
8124
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Insulation Type
None
Footwear Shank
Yes
Outsole Color
Black
Closure Type
Lace Up
Standards
ASTM F2413-18
Wide Toe Cap
No
Removable Insole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Closure
Lace Up
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Foam
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Construction
Cemented
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Insole Technology
Removable
Gender (PRINT)
Women's
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.42
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.