Shop AVENGER SAFETY FOOTWEAR

Women's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G605258414


product price: 
$
88.35
/pr

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8124
Zoro #
G605258414
UPC #
617420221979
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank
Yes
Toe Shape
Round
Insole Color
Black
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
None
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Footwear Shank Type
Nylon
Non Metallic Upper
No
Removable Insole
Yes
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Puncture Resistant Insole
No
Outsole Color
Black
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Insulation Type
None
CSA Footwear Standard
No
Insole Material
Memory Foam
Electrical Hazard Rated
Yes
Upper Color
Black
Toe Style
Round Toe
Footwear Closure Type
Front Lace
Laces Color
Black
Footwear Style
6 in Work Boot
Conductive
No
Midsole Technology
Direct Attach
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Last Number or Name
8124
Heat Resistant
Yes
Oil Resisting Sole
Yes
Lugs
Metal
Insole System
Removable
Predominant Footwear Color
Black
Slip Resistant
Yes
Completely Non Metallic
No
Liner Material
Nylon
Upper Material Description
Leather
Footwear Construction Type
Cemented
Insulated
No
Wide Toe Cap
No
Resists
Oils, Slips
Max. Heat Rating
300 Degrees F
Heel Style
Defined Heel
Static Dissipative
No
Footwear Construction
Direct Attach
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Non-Marking Upper
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Polyurethane
Construction
Cemented
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Midsole Technology (PRINT)
Direct Attach
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.