Women's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3793369


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3793369
UPC #
617420124218
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached Construction
Last Number or Name
Avenger
Completely Non Metallic
Yes
Insulation Weight
400 g
Metatarsal Guard
No
Metatarsal System
No
Toe Shape
Round
Footwear Shank Type
Carbon Plate
Conductive
No
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insulation Type
Thinsulate(R)
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Upper Material
Leather
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Full Membrane
Metal Chip Resisting Sole
No
Insole System
Memory Foam
For Outdoor Traction
No
Shank Material
Nylon
Oil Resisting Sole
Yes
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Insulated
Yes
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Midsole Technology
Dual Density
Midsole Material (PRINT)
Polyurethane
Outsole Technology
Dual Density
Chemical-Resisting Sole (PRINT)
No
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Outsole Technology (PRINT)
Dual Density
Insole Material (PRINT)
Foam
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
400 g
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Slip-Resistance Value - Mark II - Dry
0.7
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.