Women's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3794732


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3794732
UPC #
617420124119
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Type
Thinsulate(R)
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Insulated
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Liner Material
Mesh, Nylon
Last Number or Name
Avenger
Outsole Material
Polyurethane
For Outdoor Traction
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attached Construction
Shank Material
Nylon
Metatarsal Guard
No
Insulation Weight
400 g
Waterproof Type
Full Membrane
Footwear Style
6 in Work Boot
Upper Material
Leather
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Metatarsal System
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Footwear Shank Type
Carbon Plate
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Insole System
Memory Foam
Conductive
No
Removable Insole
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.7
Midsole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Outsole Technology (PRINT)
Dual Density
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Outsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.48
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
400 g
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.