Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3790514


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7130
Zoro #
G3790514
UPC #
617420124102
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Insulation Type
Thinsulate(R)
Non-Marking Sole
No
Insulation Weight
400 g
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulated
Yes
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Insole System
Memory Foam
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Outsole Material
Polyurethane
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Footwear Shank Type
Carbon Plate
Ninety Degree Heel
No
Toe Shape
Round
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Waterproof Type
Full Membrane
Upper Material
Leather
Last Number or Name
Avenger
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Direct Attached Construction
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Metatarsal System
No
Chemical Resisting Sole
No
Puncture Resistant Insole
Yes
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.7
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Dual Density
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
100 Degrees F
Maximum Heat Rating
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.68
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Insole Material (PRINT)
Foam
Style Family
6-Inch Work Boot
Insulation Technology
Thinsulate(R)
Outsole Technology
Dual Density
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.48
Insulation Weight (PRINT)
400 g
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Dual Density
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.