Women's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3785772


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3785772
UPC #
617420124256
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Metal Chip Resisting Sole
No
Conductive
No
Toe Shape
Round
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Insulation Weight
400 g
Insulated
Yes
Outsole Material
Polyurethane
For Outdoor Traction
No
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Carbon Plate
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Direct Attached Construction
Chain Saw Cut Resistant
No
Waterproof Type
Full Membrane
Last Number or Name
Avenger
Insole System
Memory Foam
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Upper Material
Leather
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Removable Insole
Yes
Metatarsal System
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Ninety Degree Heel
No
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.68
Construction
Direct Attached
Insole Material (PRINT)
Foam
Style Family
6-Inch Work Boot
Outsole Technology (PRINT)
Dual Density
Midsole Technology (PRINT)
Dual Density
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Midsole Technology
Dual Density
Maximum Heat Rating
100 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.