Women's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3792879


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3792879
UPC #
617420124126
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Full Membrane
Toe Shape
Round
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Upper Material
Leather
Insulation Weight
400 g
Last Number or Name
Avenger
CSA Footwear Standard
Not Specified
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Shank Material
Nylon
Outsole Material
Polyurethane
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Memory Foam
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Direct Attached Construction
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.70
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Footwear Shank Type
Carbon Plate
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Predominant Footwear Color
Brown
Static Dissipative
No
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Oil Resisting Sole
Yes
Insulated
Yes
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insulation Technology
Thinsulate(R)
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
Yes
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Outsole Technology
Dual Density
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
400 g
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.7
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Maximum Heat Rating
100 Degrees F
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Midsole Technology (PRINT)
Dual Density
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating (PRINT)
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.