Women's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Black, A8124
Mfr # A8124
Zoro # G705258413
product price:Â $84.15
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8124
Zoro #
G705258413
UPC #
617420222006
Country of Origin
China
Dimensions
Size
9
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Boot Height
6 in
Size (PRINT)
9
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.