Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 10 M

  • Mfr # A7127

  • Zoro # G3933550


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G3933550
UPC #
617420140843
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Heel Style
Defined Heel
Static Dissipative
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Construction
Direct-Attach
Metatarsal Guard Style
None
Style Number
7127
Laces Color
Black
Non-Marking Upper
Yes
Non Metallic Upper
Yes
Closure Type
Lace Up
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Completely Non Metallic
Yes
Slip Resistant
Yes
Standards
ASTM F2413
Conductive
No
Footwear Construction Type
Cemented
Insole Material
Foam
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Midsole Material
Polyurethane
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Wide Toe Cap
No
Resists
Oils, Slips
Toe Shape
Round
Insole System
Removable
Metal Chip Resisting Sole
Yes
Insulation Type
None
Predominant Footwear Color
Black
Outsole Color
Black
Removable Insole
Yes
Upper Color
Black
Item
6-Inch Work Boot
Puncture Resistant Insole
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Liner Material
Nylon
Footwear Shank
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Construction
Direct Attached
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products