Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 10 W

  • Mfr # A7127

  • Zoro # G3932239


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7127
Zoro #
G3932239
UPC #
617420140973
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Outsole Color
Black
Style Number
7127
Liner Material
Nylon
Metatarsal Guard Style
None
Closure Type
Lace Up
Insole System
Removable
Laces Color
Black
Upper Boot Material
All Leather
Slip Resistant
Yes
Heel Style
Defined Heel
Predominant Footwear Color
Black
Toe Shape
Round
Conductive
No
Non-Marking Upper
Yes
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
Yes
Toe Style
Round Toe
Static Dissipative
No
Footwear Construction
Direct-Attach
Resists
Oils, Slips
Insulation Type
None
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Standards
ASTM F2413
Insulated
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Insole Material
Foam
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Item
6-Inch Work Boot
Footwear Shank
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Removable
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Composite
Construction
Direct Attached
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products