Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 6 M

  • Mfr # A7127

  • Zoro # G3934984


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7127
Zoro #
G3934984
UPC #
617420140768
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Non-Marking Upper
Yes
Style Number
7127
Predominant Footwear Color
Black
Outsole Color
Black
Footwear Construction
Direct-Attach
Insulation Type
None
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Insole System
Removable
Oil Resisting Sole
Yes
Laces Color
Black
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Resists
Oils, Slips
Insulated
No
Metatarsal Guard Style
None
Footwear Shank
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Heel Style
Defined Heel
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Insole Material
Foam
Wide Toe Cap
No
Static Dissipative
No
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Upper Material Description
Full Grain Leather
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Closure Type
Lace Up
Upper Color
Black
Standards
ASTM F2413
Removable Insole
Yes
Midsole Material
Polyurethane
Conductive
No
For Outdoor Traction
Yes
Toe Style
Round Toe
Item
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.