Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 6 W

  • Mfr # A7127

  • Zoro # G3933173


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G3933173
UPC #
617420140898
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Closure Type
Lace Up
Non Metallic Upper
Yes
Heel Style
Defined Heel
Upper Material Description
Full Grain Leather
Standards
ASTM F2413
Outsole Color
Black
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Toe Style
Round Toe
Insulation Type
None
Max. Heat Rating
Not Rated
Static Dissipative
No
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Style Number
7127
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Upper Color
Black
Waterproof Type
Waterproof Membrane
Conductive
No
Removable Insole
Yes
Completely Non Metallic
Yes
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Insole Material
Foam
Footwear Construction
Direct-Attach
Laces Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Insulated
No
Footwear Shank
No
Item
6-Inch Work Boot
Non-Marking Upper
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Resists
Oils, Slips
Insole System
Removable
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Construction
Direct Attached
All-Leather Upper
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products