Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 7 1/2

  • Mfr # A7127

  • Zoro # G3932519


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7127
Zoro #
G3932519
UPC #
617420140928
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Upper Color
Black
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Outsole Color
Black
Item
6-Inch Work Boot
Toe Shape
Round
Upper Boot Material
All Leather
Insole System
Removable
Slip Resistant
Yes
Closure Type
Lace Up
Insulated
No
Footwear Shank
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Liner Material
Nylon
Standards
ASTM F2413
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Style Number
7127
Metal Chip Resisting Sole
Yes
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Resists
Oils, Slips
Laces Color
Black
Static Dissipative
No
Heel Style
Defined Heel
Footwear Construction
Direct-Attach
Toe Style
Round Toe
Insole Material
Foam
Upper Material Description
Full Grain Leather
Metatarsal Guard Style
None
Completely Non Metallic
Yes
Insulation Type
None
Chemical Resisting Sole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Puncture Resistant Insole
Yes
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products