Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 7 1/2

  • Mfr # A7127

  • Zoro # G3934381


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G3934381
UPC #
617420140799
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Predominant Footwear Color
Black
Wide Toe Cap
No
Insulated
No
Insole System
Removable
Resists
Oils, Slips
Toe Style
Round Toe
Non Metallic Upper
Yes
Insole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Footwear Shank
No
Laces Color
Black
Slip Resistant
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Insulation Type
None
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Closure Type
Lace Up
Non-Marking Upper
Yes
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Conductive
No
Style Number
7127
Chemical Resisting Sole
Yes
Outsole Color
Black
Footwear Construction
Direct-Attach
Heel Style
Defined Heel
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Liner Material
Nylon
Puncture Resistant Insole
Yes
Removable Insole
Yes
Item
6-Inch Work Boot
Toe Shape
Round
Static Dissipative
No
Upper Color
Black
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Direct Attached
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.68
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.