Women's 6-Inch Work Boot, Composite Toe, Leather Upper, Polyurethane Outsole, Lace Up, Black, 7 W

  • Mfr # A7127

  • Zoro # G3932869


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G3932869
UPC #
617420140911
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Completely Non Metallic
Yes
Style Number
7127
Conductive
No
Toe Shape
Round
Standards
ASTM F2413
Upper Color
Black
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Non-Marking Upper
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Insulated
No
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Insole System
Removable
Closure Type
Lace Up
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Footwear Shank
No
Liner Material
Nylon
Metatarsal Guard Style
None
Laces Color
Black
Toe Style
Round Toe
Insulation Type
None
Slip Resistant
Yes
Non-Marking Sole
Yes
Footwear Construction
Direct-Attach
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Resists
Oils, Slips
Upper Boot Material
All Leather
Insole Material
Foam
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Heel Style
Defined Heel
Outsole Color
Black
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Heel Definition
Defined Heel
Toe Cap Material
Composite
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products