Women's Aluminum Toe Slip-On Work Boot, Brown, 10, Medium, A7160

  • Mfr # A7160-10M

  • Zoro # G209756286


product price:  $91.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Footwear Width
Medium
Style Number
A7160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7160-10M
Zoro #
G209756286
UPC #
617420163309
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Slip-On Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
A7160
Waterproof
No
Midsole Material
EVA
Footwear Closure Type
Slip-on
Upper Material
Leather
Insulated
No
Standards
IC SD SR
Liner Material
Textile
Outsole Material
Outsole Grade EVA, Rubber
Insole Material
PU Foam

Description

Size 10 FLIGHT ROMEO AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.