
Women's Aluminum Toe Slip-On Work Boot, Brown, 11, Wide, A7160
Mfr # A7160-11W
Zoro # G209756279
product price:Â $88.45
/prKey Features
Toe Type
Aluminum
Gender
Women's
Color
Brown
Footwear Width
Wide
Style Number
A7160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7160-11W
Zoro #
G209756279
UPC #
617420163316
Country of Origin
China
Dimensions
Size
11
Footwear Width
Wide
Details
Item
Slip-On Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
A7160
Waterproof
No
Outsole Material
Outsole Grade EVA, Rubber
Midsole Material
EVA
Upper Material
Leather
Footwear Closure Type
Slip-on
Insulated
No
Liner Material
Textile
Standards
IC SD SR
Insole Material
PU Foam
Description
Size 11 FLIGHT ROMEO AT, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.