Women's Carbon Nano-Fiber Toe Wedge Work Boot, Black, 10, Medium, A7552

  • Mfr # A7552-10M

  • Zoro # G009755144


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Black
Style Number
A7552
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7552-10M
Zoro #
G009755144
UPC #
617420180771
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Wedge Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Black
Style Number
A7552
Waterproof
Yes
Upper Material
Leather
Outsole Material
PU
Liner Material
Textile
Footwear Closure Type
Lace
Insulated
No
Standards
IC EH SR
Midsole Material
PU
Insole Material
PU Foam

Description

Size 10 WEDGE CN PR, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.