Women's Carbon Nano-Fiber Toe Work Boot, Brown, 6.5, Wide, A7452

  • Mfr # A7452-6.5W

  • Zoro # G509756054


product price:  $97.29
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Brown
Style Number
A7452
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7452-6.5W
Zoro #
G509756054
UPC #
617420140645
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
Wide

Details

Item
Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Brown
Style Number
A7452
Waterproof
Yes
Liner Material
Textile
Standards
IC EH SR PR MT
Footwear Closure Type
Lace
Outsole Material
PU
Midsole Material
PU
Upper Material
Leather
Insulated
No
Insole Material
PU Foam

Description

Size 6.5 FOUNDATION MET CN PR, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.