Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe 6-Inch Work Boot, Black, 11, W, 7127

  • Mfr # A7127

  • Zoro # G7741681


product price: $99.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G7741681
UPC #
617420140980
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
Metatarsal Guard Style
None
Insulated
No
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Conductive
No
Insole Material
Foam
Standards
ASTM F2413
Insole System
Removable
Upper Color
Black
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Outsole Material
Polyurethane
Toe Style
Round Toe
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Heel Style
Defined Heel
Footwear Closure Type
Lace Up
Laces Color
Black
Footwear Shank
No
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Slip Resistant
Yes
Removable Insole
Yes
Non-Marking Upper
Yes
Closure Type
Lace Up
Outsole Color
Black
Oil Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
Yes
Resists
Oils, Slips
Upper Material
Leather
Footwear Construction
Direct-Attach
Liner Material
Nylon
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Composite
Construction
Direct Attached
Heel Definition
Defined Heel
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.