Women's Composite Toe 6-Inch Work Boot, Black, 6 1/2, M, 7127

  • Mfr # A7127

  • Zoro # G7742250


product price: $99.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G7742250
UPC #
617420140775
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
Insole System
Removable
Outsole Material
Polyurethane
Liner Material
Nylon
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Toe Style
Round Toe
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Footwear Shank
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Insulated
No
Upper Color
Black
Footwear Construction
Direct-Attach
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Removable Insole
Yes
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Insole Material
Foam
Outsole Color
Black
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Puncture Resistant Insole
Yes
Upper Boot Material
All Leather
Standards
ASTM F2413
Upper Material
Leather
Insulation Type
None
Metatarsal Guard
No
Metatarsal Guard Style
None
Laces Color
Black
Oil Resisting Sole
Yes
Resists
Oils, Slips
Waterproof Type
Waterproof Membrane
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Conductive
No
Closure Type
Lace Up
Construction
Direct Attached
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.