Women's Composite Toe 6-Inch Work Boot, Black, 8 1/2, M, 7127

  • Mfr # A7127

  • Zoro # G7742914


product price: $99.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G7742914
UPC #
617420140812
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
Slip Resistant
Yes
Metatarsal Guard
No
Footwear Construction
Direct-Attach
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Outsole Material
Polyurethane
For Outdoor Traction
Yes
Insulation Type
None
Upper Color
Black
Toe Shape
Round
Removable Insole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Waterproof Type
Waterproof Membrane
Resists
Oils, Slips
Metatarsal Guard Style
None
Conductive
No
Insole System
Removable
Puncture Resistant Insole
Yes
Toe Style
Round Toe
Footwear Shank
No
Predominant Footwear Color
Black
Liner Material
Nylon
Outsole Color
Black
Insole Material
Foam
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Upper Material
Leather
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Standards
ASTM F2413
Oil Resisting Sole
Yes
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Laces Color
Black
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Insulated
No
Max. Heat Rating
Not Rated
Heel Style
Defined Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.