Women's Composite Toe 6-Inch Work Boot, Black, 9 1/2, M, 7127

  • Mfr # A7127

  • Zoro # G7743212


product price: $99.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G7743212
UPC #
617420140836
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
Metatarsal Guard Style
None
Outsole Material
Polyurethane
Puncture Resistant Insole
Yes
Toe Style
Round Toe
Toe Shape
Round
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Upper Material
Leather
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Laces Color
Black
Upper Material Description
Full Grain Leather
Footwear Construction
Direct-Attach
Footwear Shank
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Upper Boot Material
All Leather
Resists
Oils, Slips
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Conductive
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Insulated
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Upper Color
Black
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insole Material
Foam
Max. Heat Rating
Not Rated
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Liner Material
Nylon
Insulation Type
None
Closure Type
Lace Up
Footwear Construction Type
Cemented
Outsole Color
Black
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.