Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe 6-Inch Work Boot, Tan, 8 1/2, W, 7286

  • Mfr # A7286

  • Zoro # G8678620


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
A7286
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7286
Zoro #
G8678620
UPC #
617420155960
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Size (PRINT)
8 1/2
Width
W

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
A7286
Waterproof
Yes
Completely Non Metallic
Yes
Insulation Type
None
Non Metallic Upper
Yes
Resists
Oils
Conductive
No
Heat Resistant
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Insole Material
Dual Density Rebound Foam
Outsole Material
Polyurethane
Toe Shape
Round
Slip Resistant
Yes
Static Dissipative
No
Closure Type
Lace Up
Toe Style
Round Toe
Non-Marking Upper
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Not Found
Upper Color
Tan
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Tan
Footwear Construction Type
Cemented
Metatarsal Guard
No
Max. Heat Rating
158 Degrees F
Insole System
Removable Rebound Foam
Wide Toe Cap
No
Footwear Shank
No
Insulated
No
Upper Boot Material
Leather
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Upper Material
Leather
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Liner Material
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating
158 Degrees F
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Gender (PRINT)
Women's
Closure
Lace Up
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
158 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.