Zoro Homepage

Women's Composite Toe 6-Inch Work Boot, Tan, 8, W, 7286

  • Mfr # A7286

  • Zoro # G8678191


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
A7286
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7286
Zoro #
G8678191
UPC #
617420155953
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Size (PRINT)
8
Width
W

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
A7286
Waterproof
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Non-Marking Upper
Yes
Electrical Hazard Rated
Yes
Liner Material
Nylon
Footwear Construction Type
Cemented
Static Dissipative
No
Max. Heat Rating
158 Degrees F
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Upper Color
Tan
Upper Material
Leather
Upper Boot Material
Leather
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Upper Material Description
Not Found
Footwear Shank
No
Wide Toe Cap
No
Insole Material
Dual Density Rebound Foam
Midsole Material
Polyurethane
Predominant Footwear Color
Tan
Oil Resisting Sole
Yes
Insulated
No
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Slip Resistant
Yes
Toe Shape
Round
Heat Resistant
Yes
Toe Style
Round Toe
Insole System
Removable Rebound Foam
Outsole Material
Polyurethane
Metatarsal Guard
No
Resists
Oils
Insulation Type
None
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Chemical-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
158 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Closure
Lace Up
Gender (PRINT)
Women's
Maximum Heat Rating
158 Degrees F
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 7286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.