Zoro Homepage

Women's Composite Toe 6-Inch Work Boot, Tan, 9, W, 7286

  • Mfr # A7286

  • Zoro # G8678219


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
A7286
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7286
Zoro #
G8678219
UPC #
617420155977
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
A7286
Waterproof
Yes
Footwear Shank
No
Wide Toe Cap
No
Slip Resistant
Yes
Heat Resistant
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Upper Color
Tan
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Predominant Footwear Color
Tan
Non Metallic Upper
Yes
Liner Material
Nylon
Insole Material
Dual Density Rebound Foam
Upper Boot Material
Leather
Static Dissipative
No
Completely Non Metallic
Yes
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Closure Type
Lace Up
Conductive
No
Resists
Oils
Toe Shape
Round
Insole System
Removable Rebound Foam
Max. Heat Rating
158 Degrees F
Non-Marking Upper
Yes
Outsole Material
Polyurethane
Footwear Construction Type
Cemented
Upper Material
Leather
Insulated
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
Yes
Midsole Material
Polyurethane
Upper Material Description
Not Found
Maximum Heat Rating
158 Degrees F
Outsole Material (PRINT)
Polyurethane
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
158 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 7286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.