Zoro Homepage

Women's Composite Toe Slip-On Work Boot, Black, 7.5, Medium, A7169

  • Mfr # A7169-7.5M

  • Zoro # G109756560


product price: $97.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7169
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7169-7.5M
Zoro #
G109756560
UPC #
617420147910
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium

Details

Item
Slip-On Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7169
Waterproof
Yes
Standards
IC EH SR
Midsole Material
PU
Outsole Material
PU
Upper Material
Leather
Liner Material
Textile
Footwear Closure Type
Slip-on
Insulated
No
Insole Material
PU Foam

Description

Size 7.5 FOREMAN SLIP-ON CT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.