Zoro Homepage

Women's Composite Toe Slip-On Work Boot, Black, 8, Medium, A7169

  • Mfr # A7169-8M

  • Zoro # G009756516


product price: $97.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7169
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7169-8M
Zoro #
G009756516
UPC #
617420147927
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Slip-On Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7169
Waterproof
Yes
Upper Material
Leather
Liner Material
Textile
Footwear Closure Type
Slip-on
Outsole Material
PU
Midsole Material
PU
Standards
IC EH SR
Insulated
No
Insole Material
PU Foam

Description

Size 8 FOREMAN SLIP-ON CT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.