Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Soft Toe MID Work Boot, Brown, 10, Wide, A8675

  • Mfr # A8675-10W

  • Zoro # G209754534


product price: $92.29
/pr
Free Shipping & Returns

Key Features

Toe Type
Soft
Gender
Women's
Color
Brown
Style Number
A8675
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8675-10W
Zoro #
G209754534
UPC #
617420224284
Country of Origin
China

Dimensions

Size
10
Footwear Width
Wide

Details

Item
MID Work Boot
Toe Type
Soft
Gender
Women's
Color
Brown
Style Number
A8675
Waterproof
Yes
Midsole Material
PU
Liner Material
Textile
Footwear Closure Type
Lace
Insulated
No
Standards
EH SR
Outsole Material
PU
Upper Material
Leather
Insole Material
PU Foam

Description

Size 10 BUILDER SOFT TOE PR, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.