
Women's Soft Toe MID Work Boot, Brown, 6.5, Wide, A8675
Mfr # A8675-6.5W
Zoro # G309756544
product price: $92.29
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft
Gender
Women's
Color
Brown
Style Number
A8675
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8675-6.5W
Zoro #
G309756544
UPC #
617420224215
Country of Origin
China
Dimensions
Size
6.5
Footwear Width
Wide
Details
Item
MID Work Boot
Toe Type
Soft
Gender
Women's
Color
Brown
Style Number
A8675
Waterproof
Yes
Outsole Material
PU
Insulated
No
Standards
EH SR
Midsole Material
PU
Upper Material
Leather
Footwear Closure Type
Lace
Liner Material
Textile
Insole Material
PU Foam
Description
Size 6.5 BUILDER SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.